Shop BOSCH
See all product information
Create Account
Magnesium Anode Rod 80
Mfr # 7738007479
Zoro # G122965185
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Hybrid Water Heaters
Compatible Brand
Bosch
Outside Diameter
0.625 in
Connection Size
1 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7738007479
- Zoro #
- G122965185
- UPC #
- 052575222929
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.625 in
- Connection Size
- 1 in
- Overall Width
- 4 in
- Overall Height
- 42 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Details
- Compatible Product Type
- Hybrid Water Heaters
- Compatible Brand
- Bosch
- Material
- Magnesium
- Compatible Manufacturer Part Number
- TR7000T50US, TR7000T65US
- Item
- Anode Rod
- Application
- Anode Replacement for Bosch GreenTronic 7000 T 50 and 65 Gal
- Compatible Series
- GrenTronic 7000 T
Description
Anode Rod, Compatible Manufacturer Part Number TR7000T50US, TR7000T65US, Connection Size 1 in, Outside Diameter 0.625 in, Material Magnesium, Overall Height 42 in, Overall Length 4 in, Application Anode Replacement for Bosch GreenTronic 7000 T 50 and 65 Gal, Compatible Grainger Part Number 416WY2, 416WY3, Features Not Applicable, Includes Not Applicable, Overall Width 4 in, Product Type Anode Rod, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.