Shop BOSCH
See all product information
Create Account
Masonry Drill Bit, 1/4", 12" L, Carbide
- Mfr # HCBG08T
- Zoro # G806602863
product price:Â
$
11.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Hex
Overall Length
12 in
Drill Bit Size
1/4 in
Flute Length
10 in
Shank Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCBG08T
- Zoro #
- G806602863
- UPC #
- 000346313482
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 10 in
- Shank Diameter
- 1/4 in
- Maximum Drilling Depth
- 10 in
- Shank Hex Size
- 1/4 in
- Core Body Length
- 10 in
- Drilling Depth
- 10 in
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.