Shop BOSCH
See all product information
Create Account
Masonry Drill Bit, 3/8", 4" L, Carbide
Mfr # BM2025
Zoro # G511631509
product price:Â
$
3.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Straight
Overall Length
4 in
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM2025
- Zoro #
- G511631509
- UPC #
- 000346659115
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Drill Bit Size
- 3/8 in
- Shank Diameter
- 3/8 in
- Maximum Drilling Depth
- 4 in
- Flute Length
- 4 in
- Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Fast Spiral Rotary Masonry Drill Bit, Straight, 3/8 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in