Mortar Knife, SDS Plus, 3/8 in. Blade W
Mfr # HS1401
Zoro # G3962415
product price: $20.59
/eaKey Features
Impact Rated
No
Overall Length
8 in
For Use With
Bosch Rotary Hammers
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1401
Zoro #
G3962415
UPC #
000346462975
Country of Origin
Italy
Dimensions
Overall Length
8 in
Shank Size (In.)
SDS Plus
Blade Width (In.)
3/8 in
Overall Length (In.)
8 in
Shank Length (In.)
6 in
Length (In.)
8 in
Head Width
3/8 in
Shank Diameter
5/8 in
Shank Length
6 in
Description
Chisel Bit, Chisel Type Mortar Scraper, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 3/8 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.