Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UMM-LCDUB-RM
Zoro #
G2027509
UPC #
800549287258
Country of Origin
China
Dimensions
Width
16 7/64 in
Length
18 1/2 in
Height
3 29/32 in
Details
Item
Mounting Accessory
Fits
CCTV Cameras and Accessories
Color
Black
Load Capacity
20 lb
Mounting
Rack
Body Material
Metal
Function
Mounting Accessories
Swivel Angle
35 Degrees
For Use With
LCD Monitors with a VESA(R) Compliant Pattern
Description
Mounting Accessory, Color Black, For Use With LCD Monitors with a VESA(R) Compliant Pattern
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.