Shop All Laser Level Accessories
Bosch
Mounting Device, Plastic, For Mounting
Mfr # MM 2
Zoro # G5565169
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Laser
- Thread Size 1/4"-20
- Construction Plastic
- For Use With Mfr. No. GLL 30
Product Information
- Brand Bosch
- MFR # MM 2
- Zoro # G5565169
- UPC # 000346479751
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 6 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 3 1/2 in |
Details
Description
Mounting Device, Overall Length 6 1/2 in, Accessory Type Flexible Mounting Device, Overall Height 3 1/2 in, Overall Width 2 1/2 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GLL 30, GLL40-20G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G, Features Rotating 360 Degrees Neck, Includes Not Applicable, Number of Pieces 1, Thread Size 1/4 In.-20, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- BOSCH Laser Level, GLL 1 P Line and Point (GLL 1 P)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- DEWALT Construction Tripod (DW0736)
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- Bosch Levels, Compasses, and Plumb Bobs