This item is Discontinued.

Bosch Multi Construction Bit, 5/16 x 4 In MC09

Multi Construction Bit, 5/16 x 4 In (Discontinued)

  • Mfr # MC09
  • Zoro # G5121514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC09
Zoro #
G5121514
UPC #
000346389913
Country of Origin
Germany

Dimensions

Size
5/16"
Shank Dia.
5/16"
Overall Length
6 in
Maximum Drilling Depth
4 in
Drill Bit Size
5/16 in
Shank Size
5/16 in
Drilling Length
4 in
Length
4"
Shank Diameter
5/16 in

Details

Item
Round Hammer Drill
Decimal Equivalent
0.3125
Material
Tungsten Carbide
For Use With - Drills
Hammer Drill
Percussion Rated
Yes
Designed For
Drilling into Wood, Metal, Tile, Concrete
Impact Rated
No
Shank Shape
Round
Number of Cutter Heads
4
For Tool Type
Rotary Hammer
Primary Material Application
Cast Iron, Ceramic, Cinder Block, Drywall, Limestone, Marble, Plastic, Sheet Metal, Slate, Wood
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
For Use With
Hammer Drill

Description

Round Hammer Drill, Straight, 5/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.