Shop BOSCH

Nail Gun, 18 V DC

  • Mfr # GNH18V-18MN
  • Zoro # G716045897

product price: 
$
299.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Firing Mode
Bump
Magazine Capacity
105
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Standards
EPA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNH18V-18MN
Zoro #
G716045897
UPC #
0000346818451
Country of Origin
United States

Dimensions

Depth Control
Adjustment
For Nail Length - Maximum
2 1/8 in
For Nail Shank Diameter - Maximum
1.2 mm
Overall Width
3 13/16 in
Overall Height
13 5/16 in
For Nail Length - Minimum
5/8 in
Overall Length
10 7/8 in
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Details

Item
Nail Gun
Voltage
18 V DC
Firing Mode
Bump
Magazine Capacity
105
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Standards
EPA Certified
Tool Weight
6.6 lb
Nail Capacity
105
Collation Type
Adhesive
Collation Angle
0 Degrees
Number of Batteries Included
0
For Nail Head Style
Brad
Motor Type
Brushless
Tip Type
No Mar
Power Source
Cordless
Includes Battery
Tool Only
For Nail Gauge
18 ga
Number of Chargers Included
0
Nail Gun Type
Brad
Product Type
Brad Nailer
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Brad Nailer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.