Shop BOSCH

Nail Gun Kit, 18 V DC

  • Mfr # GNB18V-12K14
  • Zoro # G311935104

product price: 
$
889.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Series
PROFACTOR(TM) 18V
Firing Mode
Sequential
Standards
cCSAus
Magazine Capacity
22
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GNB18V-12K14
Zoro #
G311935104
UPC #
000346809534
Country of Origin
Taiwan, Province of China
Item
Nail Gun Kit
Voltage
18 V DC
Series
PROFACTOR(TM) 18V
Firing Mode
Sequential
Standards
cCSAus
Magazine Capacity
22
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Collation Angle
0 Degrees
Battery Series
CORE18V(R)
Power Source
Cordless
Battery Capacity
(1) 8.0 Ah
Handle Type
Insulated
Collation Type
Plastic
Features
Air-Spring Design, Ampshare(TM) System Compatibility, Biturbo Brushless(TM) Technology, On-Tool User Display, Open System, Professional Jobsite Capability, Removable Foot piece, Single-Shot Magazine and Nosepiece, Three-Pronged Tool Cap, Tool-Lock Switch
Battery Model No.
GBA18V80
Charger Model
BC1880, BC660, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30
Tool Weight
9 lb
Case Included
Yes
Nail Gun Type
Framing
Charger Included
Yes
Built-In Light
Yes
For Nail Head Style
Collated
Brushless Motor
Yes
Number of Batteries Included
1
Collation Style
Strip
Max. Fastening Rate
2 per Second
Nail Capacity
44
Includes
18V Charger, 22-Shot Collated Magazine, Carrying Case, GBA18V80 18V CORE18V(R) Lithium-Ion 8 Ah High Power Battery, GNB18V-12 PROFACTOR(TM) 18V Concrete Nailer, Single-Shot Magazine, Single-Shot Nosepiece, Utility Hook
Magazine Loading
Top
For Nail Gauge
16 ga
Battery Manufacturing Model Number
GBA18V80
Motor Type
Brushless
Number of Chargers Included
1
Includes Battery
Battery Included
Includes Case
Case Included
Product Type
Concrete Nailer Kit
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
BC1880, BC660, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Length Range
5/8 in to 1 1/2 in
Depth Control
Adjustable
For Nail Shank Diameter
0.106 in to 0.118 in
For Nail Shank Diameter - Maximum
0.12 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Minimum
5/8 in
Overall Length
15 7/8 in
Overall Width
5 3/8 in
For Nail Length - Maximum
1 1/2 in
Overall Height
12 1/8 in
Fits Chest Size
Air-Spring Design, Ampshare(TM) System Compatibility, Biturbo Brushless(TM) Technology, On-Tool User Display, Open System, Professional Jobsite Capability, Removable Foot piece, Single-Shot Magazine and Nosepiece, Three-Pronged Tool Cap, Tool-Lock Switch

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, 18 V DC, Bosch, Series PROFACTOR(TM) 18V, Brushless Motor Yes, Depth Control Adjustable, Max. Fastening Rate 2 per Second, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Length Range 5/8 in to 1 1/2 in, For Nail Shank Diameter 0.106 in to 0.118 in, Nail Capacity 44, Built-In Light Yes, Battery Capacity (1) 8.0 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.