Shop All Rotary Hammer Accessories
Bosch
Narrow Chisel Hex Collar, 1 In. Hex
Mfr # HS2362
Zoro # G7602612
product price: $15.49
/ea
Not eligible for select promotions
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 1 in Hex
- For Use With Pneumatic Demolition Hammers
- Application Concrete Demolition
- Length (In.) 20 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2362
- Zoro # G7602612
- UPC # 000346312003
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 20 in |
Shank Size (In.) | 1 in Hex |
Blade Width (In.) | 1 in |
Overall Length | 18 in |
Head Width | 1 in |
Shank Diameter | 1 in |
Shank Hex Size | 1 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Narrow Chisel, Shank Type - Machining Hex, Shank Diameter 1 in, Shank Hex Size 1 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 15/32 (C30530)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- DEXTER RUSSELL Curved Wide Point Mill Blade Curved, 6" L (71210)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- BOSCH Hammer Steel, Scaling Chisel, 3/4 Hex (HS1503)
- BOSCH Hammer Steel, Flat Chisel, 16 in. L (HS1935B)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- BOSCH Hammer Steel, 1-1/4in. Hex, 14in.L (HS2461)
- TIIGER 58'' Size Ground Rod Driver (GRD0015)
- Bosch Rotary and Demolition Hammers