This item is Discontinued.

Bosch Network Video Recorder, 16 Ch, 4 TB DIP-2042EZ-2HD

Network Video Recorder, 16 Ch, 4 TB (Discontinued)

  • Mfr # DIP-2042EZ-2HD
  • Zoro # G2029986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIP-2042EZ-2HD
Zoro #
G2029986
UPC #
800549767118
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Width
8 23/64 in
Included Hard Drive Size
4 TB
Height
7 3/32 in
Depth
8 23/64 in
Hard Drive Size
4 TB
Overall Height
7 in
Overall Width
8 1/4 in
Overall Depth
8 1/4 in

Details

Item
Network Video Recorder
Resolution
1920 x 1080
Features
Ethernet, USB
Recording Modes
Alarm, Continuous, Motion
Number of Channels
16
Standards
CE, UL Listed
Network Interface
10/100/1000 mbps
Video Output
VGA
Power Required
100 to 240V AC
Video Compression Format
H.264
Number of IP Camera Inputs
16
Maximum Number of Hard Drives
4
Recording Time
Variable, Depending on Hard Drive Space
Operating Temp.
50 Degrees to 95 Degrees F
Video Export Function
USB Flash Drive
Power Consumption
37 W
Voltage
120 V AC, 230 V AC
Connection
Wired
Maximum Number of External Hard Drives
4
Maximum Operating Temperature
95 Degrees F
Recording Resolution
1080p
Input Type
No Inputs Included
Minimum Operating Temperature
50 Degrees F
Video Export Medium
USB Flash Drive
Internal Memory Capacity
2 TB

Description

Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 16, Recording Resolution 1080p, Overall Depth 8 1/4 in, Overall Height 7 in, Overall Width 8 1/4 in, Recording Modes Alarm, Continuous, Motion, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 4, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 50 Degrees F, Network Interface 10/100/1,000 mbps, Standards CE, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.