This item is Discontinued.

Bosch Network Video Recorder, 32, 3-1/2 in. H DIP-7080-00N

Network Video Recorder, 32, 3-1/2 in. H (Discontinued)

  • Mfr # DIP-7080-00N
  • Zoro # G2029800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIP-7080-00N
Zoro #
G2029800
UPC #
800549722667
Country of Origin
United States

Dimensions

Width
17 13/64 in
Height
3 1/2 in
Depth
25 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
32
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240V AC
Maximum Number of Hard Drives
8
Video Compression Format
H.264
Standards
UL Listed, CE
Network Interface
10/100/1000 mbps
Video Output
VGA
Recording Modes
Continuous, Motion, Alarm
Operating Temp.
50 Degrees to 95 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 32, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.