Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIP-3042-2HD
Zoro #
G2029916
UPC #
800549696623
Country of Origin
China
Dimensions
Included Hard Drive Size
4 TB
Width
8 23/64 in
Height
7 3/32 in
Depth
8 23/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
32
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240V AC
Maximum Number of Hard Drives
4
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Video Output
VGA
Standards
UL Listed, CE
Recording Modes
Continuous, Motion, Alarm
Operating Temp.
50 Degrees to 95 Degrees F
Description
Network Video Recorder, Number of IP Camera Inputs 32, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.