Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIP-3042-4HD
Zoro #
G2029907
UPC #
800549696630
Country of Origin
China
Dimensions
Included Hard Drive Size
8 TB
Width
8 23/64 in
Height
7 3/32 in
Depth
8 23/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
32
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240V AC
Standards
UL Listed, CE
Video Compression Format
H.264
Video Output
VGA
Network Interface
10/100/1000 mbps
Operating Temp.
50 Degrees to 95 Degrees F
Recording Modes
Continuous, Motion, Alarm
Maximum Number of Hard Drives
4
Description
Network Video Recorder, Number of IP Camera Inputs 32, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.