Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DIP-6043-4HD
Zoro #
G2029870
UPC #
800549744843
Country of Origin
United States
Dimensions
Included Hard Drive Size
12 TB
Width
17-13/64"
Height
1-45/64"
Depth
25-1/2"
Manufacturers Warranty Length
3 Yr.
Details
Item
Network Video Recorder
Number of IP Camera Inputs
64
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB Flash Drive
Power Required
100 to 240VAC
Maximum Number of Hard Drives
4
Recording Modes
Continuous, Motion, Alarm
Network Interface
10/100/1000 mbps
Video Output
VGA
Video Compression Format
H.264
Operating Temp.
50 Degrees to 95 Degrees F
Standards
UL Listed, CE
Description
Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, CE, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.