This item is Discontinued.

Bosch Network Video Recorder, Metal, 3-1/2" H DIP-6184-4HD

Network Video Recorder, Metal, 3-1/2" H (Discontinued)

  • Mfr # DIP-6184-4HD
  • Zoro # G6411347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIP-6184-4HD
Zoro #
G6411347
UPC #
800549786614
Country of Origin
China

Dimensions

Hard Drive Size
16 TB
Width
25 1/2 in
Height
3 1/2 in
Depth
25 1/2 in
Length
17-13/64"

Details

Item
Network Video Recorder
Number of Channels
128
Includes
DIVAR IP 6000 Video Management System 1 x Quick Installation Guide 1 x Power cords 1 x Recovery DVD
Standards
UL
Features
Ethernet, USB
For Use With
IP Video Cameras
Power Supply
24VAC
Connection
Wired

Description

Network Video Recorder, For Use With IP Video Cameras, Height 3-1/2 In., Width 25-1/2 In., Depth 25-1/2 In., Length 17-13/64 In., Black, Body Material Metal, Power Supply 24VAC, Voltage 100-240VAC, Network Video Recorder, Mounting Rackmount, Recording Capacity Varies, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.