Shop BOSCH
See all product information
Create Account
NutsetterSet, L:1 7/8", Size:7/16"
- Mfr # ITNS716
- Zoro # G506878896
product price:Â
$
3.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Overall Length
1 7/8 in
Shank Size
1/4 in
Impact Rated
Impact Rated
Finish
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITNS716
- Zoro #
- G506878896
- UPC #
- 000346484809
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 1 7/8 in
- Shank Size
- 1/4 in
- Fastening Size
- 7/16 in
- Tool Insertion Size
- 1/4 in Hex
- Socket Size
- 7/16 in
- Connection Size
- 1/4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
- Fits Chest Size
- 10X Life Over Standard Impact Bits, Extended Torsion Zone Helps to Absorb High-Torque of New Impact Drivers, Heat-Treated Manufacturing, High-Visibility Sleeve with Laser-Etched Markings for User Convenience, Precision-Engineered Tips for a Tighter Fit and Less Cam-Out
Description
Nutsetter,Alloy Steel,SAE,1/4" Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.