Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Triple Square Bit Socket 50mmL
- Mfr # 308+8104
- Zoro # G623579287
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8104
- Zoro #
- G623579287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+8104, Professional Bit Socket This 3/8-inch drive triple square bit socket is built for consistent fastening where an M4 triple square profile is required. With a 50mm overall length, it balances reach and control for everyday shop use while maintaining a compact footprint in a tool set. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to support professional technicians who need dependable fitment and long-term service life. Size markings are stamped for quick identification and better tool organization. Key Benefits M4 triple square bit socket profile helps reduce slippage and rounding. 3/8 inch drive interface fits common ratchets and torque tools. 50mm overall length supports access while staying easy to maneuver. High speed steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable permanent, fast identification in busy toolboxes. Bit is securely attached yet interchangeable for flexible service and replacement. Meets or exceeds ANSI standards for dependable, consistent professional tool quality. Designed for professional-grade performance, this triple square bit socket is built to handle rigorous technician use and maintain reliable engagement over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.