Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Router Bit Wrench Set, 8 in L.

  • Mfr # RA1152

  • Zoro # G9469485


product price: $26.00
/ea

Key Features

size
5/8" and 15/16"
Size
5/8 in and 15/16 in
Length
8 in
Features
Offset Wrench Design Allows Easy Router Bit Changes On Routers That are Installed In Router Tables
Includes
16mm Offset Router Shaft Wrench, 24mm Offset Router Collet Chuck Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA1152
Zoro #
G9469485
UPC #
000346453652
Country of Origin
China

Dimensions

size
5/8" and 15/16"
Size
5/8 in and 15/16 in
Length
8 in
Overall Width
8 in
Overall Length
8 in
Wrench Size
16 mm, 24 mm

Details

Item
Offset Router Bit Wrench Set
Features
Offset Wrench Design Allows Easy Router Bit Changes On Routers That are Installed In Router Tables
Includes
16mm Offset Router Shaft Wrench, 24mm Offset Router Collet Chuck Wrench
Material
Steel
For Use With
Bosch Models: 1617, 1617EVS, 1617EVSPK, MRF23EVS, MRC23EVSK, 1619EVS, 1613, 1613EVS and 1613AEVS
Application
Router Bit Changing
Number of Pieces
2
Product Type
Router Wrench
Compatible Manufacturer Model Number
1613, 1613AEVS, 1613EVS, 1617, 1617EVS, 1617EVSPK, 1619EVS, MRC23EVSK, MRF23EVS

Description

Offset Router Bit Wrench Set, Product Type Router Wrench, Compatible Manufacturer Model Number 1613, 1613AEVS, 1613EVS, 1617, 1617EVS, 1617EVSPK, 1619EVS, MRC23EVSK, MRF23EVS, Number of Pieces 2, Wrench Size 16 mm, 24 mm, Compatible Grainger Model Number 2GTE3, 3TXE5, 44J137, 44J140, 45CR55, 6YHR8, Compatible Hose Size Not Applicable, Material Steel, Overall Length 8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.