Shop LENOX
See all product information
Create Account
Band Saw Blade, 6 ft. 6 in L, 1/4" W, 6 TPI, Bi-Metal, 0.025" Thick
- Mfr # 18931D2B61980
- Zoro # G7843179
product price:Â
$
43.69
/ea
Key Features
Width
1/4"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18931D2B61980
- Zoro #
- G7843179
- UPC #
- 082472189315
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 6 ft. 6 in
- Width
- 1/4"
- Thickness
- 0.025"
- Overall Width
- 1/4 in
- Overall Length
- 6 ft 6 in
- For Material Thickness
- 1/4 in to 5/8 in
- Blade Width
- 1/4 in
- Blade Thickness
- 0.025 in
- For Material Width
- 1 in to 2 in
- Blade Length
- 78 in
- Blade Length Group
- 6 ft to 6 ft 11 in (72 in to 83 in)
- For Material Width - Minimum
- 1 in
- For Material Width - Maximum
- 2 in
- Overall Thickness
- 0.025 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Thickness - Maximum
- 5/8 in
- Wire Rope Length
- 6 ft 6 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 78 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.