Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 3-1/2 in Size
Mfr # OSL312F
Zoro # G4103657
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/2 in
- Overall Length 3 1/2 in
- Number of Pieces 1
- Material Bi-Metal
Product Information
- Brand Bosch
- MFR # OSL312F
- Zoro # G4103657
- UPC # 000346480450
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/2 in |
Overall Length | 3 1/2 in |
Blade Length | 3 1/2 in |
Blade Width | 3 1/2 in |
Blade Diameter | 3 1/2 in |
Details
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 3 1/2 in, Blade Width 3 1/2 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Wall Mounts, Steel (56740)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- HHIP 81 Piece Rectangular Steel Grade B Gage Block Set (4101-0022)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- Bosch Oscillating Tool Accessories