Bosch
Oscillating Blade, Carbide Grt, 3-1/2 in L
Mfr # OSL312CG
Zoro # G4103611
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/2 in
- For Use With All Oscillating Tools
- Material Carbide Grit
- Application For Grout Removal
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Dial Torque Wr 3/8"DR 5 to 300LB/IN (PRID2F300CHNM)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- Bosch Oscillating Tool Accessories