Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Flexible Scraper Blde, 4 in L

  • Mfr # OSL200FS

  • Zoro # G4103727


product price: $13.69
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Application
Glue, Paint, Removing Sealant
For Use With
All Oscillating Tools
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL200FS
Zoro #
G4103727
UPC #
000346480382
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Size
2 in
Blade Width
2 in
Blade Length
4 in
Blade Thickness
0.125 in
Overall Thickness
0.125 in
Overall Width
2 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Glue, Paint, Removing Sealant
For Use With
All Oscillating Tools
Material
High Carbon Steel
Blade Type
Scraping
Blade Shape
Triangular
Maximum Oscillations per Minute
21,000
Blade Material
High Carbon Steel
Connection Style
Starlock
Primary Material Application
Glue, Paint, Sealant
Scraper Type
Flexible
Direct Fit For Tool Brand
Oscillating Tool Accessory Type
Scraping Blade
Shape
Triangular
Product Type
Scraper Blade
For Workpiece Material
Glue, Paint, Sealant

Description

Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Triangular, Blade Width 2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.