
Oxygen Sensor 2003 Honda Accord 2.4L, 15409
Mfr # 15409
Zoro # G6782332
product price: $73.59
/eaKey Features
Hex Size (Oxygen Sensor)
22 mm
Terminal Quantity
4
Connector Type
Female
Universal Or Specific Fit
Specific
Heated (Oxygen Sensor)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15409
Zoro #
G6782332
UPC #
028851154093
Country of Origin
United States
Dimensions
Hex Size (Oxygen Sensor)
22 mm
Wire Harness Length
40.8 in
Length
43.3 in
Details
Terminal Quantity
4
Connector Type
Female
Universal Or Specific Fit
Specific
Heated (Oxygen Sensor)
Yes
Sensor Type
Narrow-Band
Material
Metal
Wire Quantity
4
Connector Shape
Rectangle
Vehicle Fit
Passenger
Oxygen Sensor Type
Narrow-band heated
Automotive Color / Finish
Steel
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.