Planer Blade, PK2
Mfr # PA1208
Zoro # G404846744
product price: $14.69
/pk 2, $7.35/eaKey Features
Material
Tungsten Carbide
Overall Length
56 mm
Thickness
1/8 in
Blade Type
Planer Blade
Product Type
Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1208
Zoro #
G404846744
UPC #
000346618204
Country of Origin
China
Dimensions
Overall Length
56 mm
Thickness
1/8 in
Details
Material
Tungsten Carbide
Blade Type
Planer Blade
Product Type
Blades
Number of Blades
2
Compatible Manufacturer Model Number
GHO12V-08
Description
Blade Type Planer Blade, Compatible Manufacturer Model Number GHO12V-08, Material Tungsten Carbide, Number of Blades 2, Overall Length 56 mm, Product Type Blades, Thickness 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.