This item is Discontinued.

Bosch Power Box Jobsite Radio with Bluetooth, Battery Included, 18 V, 30Channel PB360C

Power Box Jobsite Radio with Bluetooth, Battery Included, 18 V, 30Channel (Discontinued)

  • Mfr # PB360C
  • Zoro # G508103989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB360C
Zoro #
G508103989
UPC #
346475111
Country of Origin
China

Description

The Bosch Power Box PB360C jobsite radiochargerdigital media stereo features Bluetooth technology to connect to the user's smart device with a range of up to 150 ft and stream Internet radio and stored music This portable, highperformance, weatherresistant entertainment system delivers 360 deg enriched stereo sound Its fourway speakers and a subwoofer provide outstanding sound quality in all directions It is durable, with an aluminumrubber roll cage and a weatherresistant design The portable radio features a powered USB port The Bosch Power Box can be powered by Bosch 18 V LithiumIon batteries or plugging into a 120 V outlet Its builtin battery charger will charge the user's LithiumIon batteries as well The PB360C also features four 120 V power outlets for connecting tools or other devices

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.