Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIC-IPIR-PS-24
Zoro #
G2029006
UPC #
800549673105
Country of Origin
Portugal
Dimensions
Width
9 27/32 in
Depth
13 in
Height
3 37/64 in
Details
Item
Power supply
Color
White
Input Voltage
24V AC
Material
Aluminum
For Use With
MIC550IR Series Cameras
Body Material
Aluminum
Standards
UL Listed, CSA, CE
Description
Power Supply, For Use With MIC550IR Series Cameras, Color White, Standards UL Listed, CSA, CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.