Zoro Homepage

Reciprocating Saw Blade, Blade 6" L

  • Mfr # RDN6V-25B

  • Zoro # G808260320


product price: $3.79
/ea

Key Features

Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
Materials Cut
Wood
Cut Width
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDN6V-25B
Zoro #
G808260320
UPC #
000346348477
Country of Origin
Switzerland

Dimensions

Length
6 in
Cut Width
0.062 in
Blade Length
6 in
Overall Length
6 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5/8
Material
Bi-Metal
Tip Material
Bi-Metal
Materials Cut
Wood
Application
Wood
Primary Material Application
Wood
For Use With Saw Type
Reciprocating Saws
Includes
(25) 6 in 5/8 TPI Edge Reciprocating Saw Blades
Blade Material
Bi-Metal
For Workpiece Material
Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Teeth per Inch 5/8, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Not Applicable, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.