
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR3274X
Zoro #
G8696981
UPC #
28851532747
Country of Origin
United States
Details
Number of Holes
2
Number of Teeth
13
Power Rating
1.40 W
Type
Closed Nose Cone
Material
Aluminum
Voltage
12 V
Rotation Direction
Counter Clockwise
Solenoid Attached
Yes
Nose Cone Material
Aluminum
Nose Cone Type
Closed Nose
Starter Finish
Aluminum
Starter Rotation
Counterclockwise
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.