
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL0787X
Zoro #
G6222980
UPC #
28851607872
Country of Origin
United States
Dimensions
Product Length
7.12 in
Details
Amperage
120 A
Type
Internal Fan
Material
Aluminum
Voltage
14 V
Plug Clock Rear View Main Mounting Ear at 6 O Clock
1
Regulator Type
Internal
Rotation Direction
Clockwise
Case Color
Aluminum
Includes
External Fan
Plug Type
367
Case Material
Aluminum
One Wire Capable
No
Fan Type
Internal
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.