Shop BOSCH
See all product information
Create Account
ReplacementCartridge, 2-1/2"Dia, 3"H
- Mfr # 7738007513
- Zoro # G324965396
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Water Filter Replacement Cartridge
Filter Design
Carbon Block
Service Life
230 gal
Filter Media
Carbon Block
Outside Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7738007513
- Zoro #
- G324965396
- UPC #
- 052575121062
- Country of Origin
- Switzerland
- Accessory Type
- Water Filter Replacement Cartridge
- Item
- Replacement Cartridge
- Filter Design
- Carbon Block
- Service Life
- 230 gal
- Filter Media
- Carbon Block
- Maximum Pressure
- 80 psi
- Flow Rate
- 1 gpm
- Seal Material
- Silicone
- Connection Type
- Quick-Connect
- Shell Material
- Carbon, Non-Woven Fiber
- Reduces
- Bacteria, Chlorine, Chlorine Odor, Chlorine Taste, Cyst, PFOA/PFOS, Iron, Lead, Mercury, Bacteria Microorganisms, Pharmaceuticals, Sediment, Turbidity, Viruses
- Micron Rating
- 0.5 micron
- Service Life - Months
- 6 mo
- Application
- Water Filtration
- Compatible Mfr. Model Number
- 7738007509
- Compatible Series
- Bosch WF4000
- Maximum Temperature
- 90 Degrees F
- Compatible Product Type
- Water Filtration System
- Standards
- NSF 372
- End Cap Style
- Dual Port
Dimensions
- Outside Diameter
- 2 1/2 in
- Inside Diameter
- 2 5/16 in
- Overall Height
- 3 in
Description
Replacement Cartridge, Reduces Bacteria, Chlorine, Chlorine Odor, Chlorine Taste, Cyst, PFOA/PFOS, Iron, Lead, Mercury, Bacteria Microorganisms, Pharmaceuticals, Sediment, Turbidity, Viruses, Micron Rating 0.5 micron, Flow Rate 1 gpm, Inside Diameter 2 5/16 in, Outside Diameter 2 1/2 in, Overall Height 3 in, Service Life 230 gal, Filter Media Carbon Block, Application Water Filtration, Compatible Mfr. Model Number 7738007509, Connection Size Not Applicable, Connection Type Quick-Connect
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.