Right Angle Drill
Mfr # GRD18V-127HXB26X
Zoro # G123649657
product price:Â $674.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
2
Includes Battery
Battery Included
Reversible
Reversible
Switch Type
Trigger
Built-In Light Type
Individual Light(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRD18V-127HXB26X
Zoro #
G123649657
UPC #
0000346826135
Country of Origin
Malaysia
Dimensions
Chuck Size
7/16 in
Details
Number of Batteries Included
2
Includes Battery
Battery Included
Reversible
Reversible
Switch Type
Trigger
Item
Cordless Drill
Built-In Light Type
Individual Light(s)
Voltage
18 V
Drilling Capacity in Wood
3 1/4 in
Handle Type
Right Angle
Power Source
Cordless
Product Type
Right Angle Drill
Number of Chargers Included
1
Throttle Type
Trigger
Battery Capacity
6.0Ah
Tool Series
18 Volt
Includes
(2) 6 Ah Batteries, Multi-Voltage Charger
Chuck Type
Keyless
Description
Cordless Drill, Voltage 18 V, Battery Capacity 6.0Ah, Chuck Size 7/16 in, Handle Type Right Angle, Includes (2) 6 Ah Batteries, Multi-Voltage Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.