Zoro Homepage

Rotary Laser Backpack, Black, Plastic

  • Mfr # GBP21-17

  • Zoro # G616555564


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Features
Carabiner Hook, Customizable Foam Interior, Durable Shell, Exterior Straps, Laptop Compartment, Padded Back, Waterproof Zipper
Number of Pieces
1
Accessory Type
Rotary Laser Backpack
Overall Height
21 in
Compatible with Manufacturer Model Number
GRL1000-20HV, GRL2000-40H, GRL2000-40HV, GRL4000-80CHV, GRL4000-90CHVG, GRL800-20HV, GRL900-20HV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBP21-17
Zoro #
G616555564
UPC #
000346824919
Country of Origin
China

Dimensions

Overall Height
21 in
Overall Width
9 in
Overall Length
14 in

Details

Features
Carabiner Hook, Customizable Foam Interior, Durable Shell, Exterior Straps, Laptop Compartment, Padded Back, Waterproof Zipper
Number of Pieces
1
Accessory Type
Rotary Laser Backpack
Item
Rotary Laser Backpack
Compatible with Manufacturer Model Number
GRL1000-20HV, GRL2000-40H, GRL2000-40HV, GRL4000-80CHV, GRL4000-90CHVG, GRL800-20HV, GRL900-20HV
Color
Black
Compatible with Level Type
Rotary Laser Levels
Material
Plastic

Description

Rotary Laser Backpack, Overall Length 14 in, Accessory Type Rotary Laser Backpack, Overall Height 21 in, Overall Width 9 in, Compatible with Grainger Part Number 348GP4, 494R20, 820FW1, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GRL1000-20HV, GRL2000-40H, GRL2000-40HV, GRL4000-80CHV, GRL4000-90CHVG, GRL800-20HV, GRL900-20HV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.