Shop BOSCH

Rotary Laser

  • Mfr # GRL18V-34K

  • Zoro # G823785334


product price: 
$
1,569.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Weight
3.9 lb
Outdoor Range - Maximum
1,000 ft
Battery Type
18V, Alkaline
Includes Batteries
Batteries Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRL18V-34K
Zoro #
G823785334
UPC #
0000346828382
Country of Origin
Malaysia
Item
Rotary Laser
Laser Projection
Horizontal, Vertical
Weight
3.9 lb
Outdoor Range - Maximum
1,000 ft
Battery Type
18V, Alkaline
Includes Batteries
Batteries Included
Material
Plastic
Laser Beam Color
Green
Self-Leveling Range
+/-15%
Operating Temperature - Maximum
122 Degrees F
Features
AMPShare(TM) System
Indoor Range - Maximum
2,000 ft
Slope
+/-15%
IP Rating
IP66
Laser Class
Class 3R
Accuracy
+/-1/16 in @ 100 ft
Leveling Type
Electronic Self-Leveling
Includes
(1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR13 13 Fft Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case
Mount Type
Tripod
Operating Temperature - Minimum
14 Degrees F
Bluetooth
Bluetooth Compatible
Power Source
Battery
Laser Output
Less Than3.82 mW
Number of Beams
1
Number of Planes
1
Number of Plumb Vials
0
Use Location
Indoor, Outdoor
Standards
21 CFR 1040.10, 21 CFR 1040.11, IEC 60825-1 Ed. 3, IP66
Number of Dots
1
Number of Lines
1
Preset Angles
0 Degrees , 10 Degrees , 25 Degrees , 50 Degrees
Level Indicators
Audible, Visual
Automatic Shutoff
Yes
Plumb Direction
Plumb Up
Working Range with Detector - Maximum
1,500 ft
Number of 45 Vials
0
Total Number of Vials
0
Number of Level Vials
0
Rotating Speed
150 RPM, 600 RPM
Power Source - old
Battery

Description

Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type 18V, Alkaline, Bluetooth Bluetooth Compatible, Features AMPShare(TM) System, Includes (1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR13 13 Fft Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case, Number of Beams 1, Number of Planes 1, Number of Dots 1, Number of Lines 1, Working Range with Detector - Maximum 1,500 ft, Working Range without Detector - Maximum Not Applicable

Ratings & reviews