Shop BOSCH

Rotary Laser

  • Mfr # GRL18V-34P

  • Zoro # G223785354


product price: 
$
1,569.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Class
Class 2
Laser Projection
Horizontal, Vertical
Operating Temperature - Minimum
14 Degrees F
Laser Beam Color
Green
Weight
6.6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL18V-34P
Zoro #
G223785354
UPC #
0000346828627
Country of Origin
Malaysia

Dimensions

Overall Depth
15 5/8 in
Tripod Thread Size
5/8"-11
Overall Height
12 1/2 in
Overall Width
22 3/4 in

Details

Item
Rotary Laser
Laser Class
Class 2
Laser Projection
Horizontal, Vertical
Operating Temperature - Minimum
14 Degrees F
Laser Beam Color
Green
Weight
6.6 lb
Slope
+/-15%
Includes
(1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR8 Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case
Bluetooth
Not Bluetooth Compatible
Includes Batteries
Batteries Included
Indoor Range - Maximum
1,500 ft
Mount Type
Tripod
Leveling Type
Electronic Self-Leveling
Accuracy
+/-1/16 in @ 100 ft
Self-Leveling Range
+/-15%
Battery Type
18V, Alkaline
Outdoor Range - Maximum
1,000 ft
Operating Temperature - Maximum
122 Degrees F
Features
AMPShare(TM) System
Material
Plastic
IP Rating
IP66
Working Range with Detector - Maximum
1,500 ft
Plumb Direction
Plumb Up
Number of Lines
1
Preset Angles
0 Degrees , 10 Degrees , 25 Degrees , 50 Degrees
Total Number of Vials
0
Rotating Speed
150 RPM, 600 RPM
Number of Planes
1
Power Source
Battery
Automatic Shutoff
Yes
Number of Dots
1
Number of 45 Vials
0
Number of Plumb Vials
0
Level Indicators
Audible, Visual
Number of Beams
1
Number of Level Vials
0
Use Location
Indoor, Outdoor
Standards
21 CFR 1040.10, 21 CFR 1040.11, IEC 60825-1 Ed. 3, IP66
Laser Output
Less Than3.82 mW
Power Source - old
Battery

Description

Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type 18V, Alkaline, Bluetooth Not Bluetooth Compatible, Features AMPShare(TM) System, Includes (1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR8 Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case, Number of Beams 1, Number of Planes 1, Number of Dots 1, Number of Lines 1, Working Range with Detector - Maximum 1,500 ft, Working Range without Detector - Maximum Not Applicable

Restrictions

Hazardous material

Ratings & reviews