Precision Hook/Pick Set, SS, 5 13/16"L
- Mfr # 55-0292
- Zoro # G3494854
product price:Â
$
26.49
/ea
Key Features
Magnet End
No
Overall Length (In.)
5 13/16 in
Handle Material
Steel
Threaded Points
No
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-0292
- Zoro #
- G3494854
- UPC #
- 018018502928
- Country of Origin
- United States
- Item
- Precision Hook/Pick Set
- Point Type
- #1, #17, #23, #6, Double Bend Long and Short
- Magnet End
- No
- Handle Material
- Steel
- Threaded Points
- No
- Finish
- Stainless Steel
- Replaceable Tip
- No
- Tip Material
- Stainless Steel
- Product Type
- Precision Hook/Pick Set
- Number of Pieces
- 6
- Tip Style
- 90 Degrees Angle, Hook, Multi-Angle, Straight
Dimensions
- Overall Length (In.)
- 5 13/16 in
- Handle Dia. (In.)
- 3/16 in
- Overall Length
- 5 13/16 in
- Wire Rope Length
- 5 13/16 in
- Length
- 5 13/16 in
Description
If you are looking for a reliable probe set, the Moody Tools 55-0292 Precision Probe Set is what you need. This 6-piece combo kit comes with six different types of probes that can be used in various applications. The #1 tip type has a sharp point and is perfect for use on sheet metal, printed circuit boards and other delicate surfaces. The #17 tip type has a fine point that makes it ideal for checking drill bits, reamers and other tools that require precision measurement. The #23 tip type is great for checking electrical components like resistors, capacitors and coils. The double bend long probe has an angled design which allows you to get into hard to reach places. And finally, the short double bend probe also has an angled design but is shorter than the long version. With its 25mm diameter stainless steel shafts and high carbon steel tips, this 6 piece set will help you carry out accurate measurements with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.