This item is Discontinued.

Bosch Rotary Laser Level, Self-Leveling, 530 ft. GLL 150 ECK

Rotary Laser Level, Self-Leveling, 530 ft. (Discontinued)

  • Mfr # GLL 150 ECK
  • Zoro # G9750912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLL 150 ECK
Zoro #
G9750912
UPC #
000346467819
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11

Details

Item
Rotary Laser
Laser Usage Environment
Exterior
Laser Projection
Horizontal
Leveling Type
Pendulum Self-Leveling
Number of Beams
1
Number of Dots
0
Number of Lines
1
Laser Color
Red
Range w/o Detector
130 ft
IP Rating
Not Rated
Preset Angle
None
Number of 45 Degree Vials
0
Auto Leveling Range
+/-5 Degrees
Horizontal/Vertical
Horizontal
Beam Color
Red
Includes
(6) AA Batteries, 8 ft Grade Rod, All-In-One Carry Case, Receiver, Tripod
Power Source
(6) AA Batteries
Slope
+/-6 Degrees
Auto Shutoff
No
Plumb Up
No
Number of Level Vials
0
Interior/Exterior
Exterior
Features
360 Degrees Full Coverage Horizontal Leveling, Compact and Lightweight, Fast Self-Leveling System
Range w/Detector
530 ft
Accuracy
+/-3/16 in @ 100 ft
Number of Scanning Modes
0
Visual/Audible Indicators
No
Total Number of Vials
0
Number of Plumb Vials
0
Plumb Down
No
Laser Class
2

Description

The Bosch GLL 150 ECK Rotary Laser Level is the best choice for a wide range of applications. Whether you are leveling a wall or ceiling, this self-leveling laser level will ensure your work is accurate and precise. The compact and lightweight rotary laser level has a fast self-leveling system which allows you to get to work quickly. It can measure up to +/-3/16 in at 100 ft with its red beam and red laser color. This exterior rotary laser level can be used both indoors and outdoors thanks to its 2 class laser designation. The included batteries have a 6 hour battery life, giving you plenty of time to complete your projects before they need recharging. With the Bosch GLL 150 ECK Rotary Laser Level, you will achieve professional results every time.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.