This item is Discontinued.

Bosch Rotary Laser Level, Self-Leveling, 800 ft. GRL 245 HVCK

Rotary Laser Level, Self-Leveling, 800 ft. (Discontinued)

  • Mfr # GRL 245 HVCK
  • Zoro # G9750885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRL 245 HVCK
Zoro #
G9750885
UPC #
000346471120
Country of Origin
Malaysia

Dimensions

Thread Size
5/8-11

Details

Item
Rotary Laser
Laser Usage Environment
Interior and Exterior
Laser Projection
Horizontal and Vertical
Leveling Type
Electronic Self-leveling
Number of Beams
1
Number of Dots
0
Number of Lines
3
Laser Color
Red
Range w/o Detector
200 ft
Beam Color
Red
Number of 45 Degree Vials
0
Number of Plumb Vials
0
Accuracy
+/-1/8" @ 100 ft.
Range w/Detector
800 ft
Interior/Exterior
Interior and Exterior
Auto Shutoff
No
Power Source
(2) D Batteries
Features
Self-Levels, Complete Leveling Solution, Full Selection of Beam Visibility, Great Solution for Laser Tools Needs
Horizontal/Vertical
Horizontal and Vertical
Total Number of Vials
0
Includes
Laser Receiver with Bracket, Remote Control, Wall Mount, Target, Laser Glasses, (2) D Batteries, Aluminum Tripod, Grade Rod, Carry Case
Number of Scanning Modes
0
Laser Class
2
IP Rating
54
Number of Level Vials
0
Slope
+/-5 Degrees
Plumb Up
No
Visual/Audible Indicators
Disturbance Monitor When Out of Level
Plumb Down
No
Preset Angle
None

Description

Rotary Laser, Accuracy +/-1/8 in @ 100 ft, Features Self-Levels, Complete Leveling Solution, Full Selection of Beam Visibility, Great Solution for Laser Tools Needs, Includes Laser Receiver with Bracket, Remote Control, Wall Mount, Target, Laser Glasses, (2) D Batteries, Aluminum Tripod, Grade Rod, Carry Case, Number of Beams 1, Number of Dots 0, Number of Lines 3, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal and Vertical, Number of Level Vials 0, Number of Plumb Vials 0

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.