Rotary Hammer, 3,300 bpm, 14 A

  • Mfr # 5517-21
  • Zoro # G212167512
product price: 
$
539.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V AC
Impact Energy
5.9 ft-lb
Number of Chisel Locking Positions
12
Solid Bit Capacity in Concrete
1 9/16 in
Current
14 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5517-21
Zoro #
G212167512
UPC #
045242757312
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
3 7/8 in
Tool Length
17 1/2 in
Overall Length
17 1/2 in
Wire Rope Length
17 1/2 in
Length
17 1/2 in

Details

Item
Rotary Hammer
Voltage
120V AC
Impact Energy
5.9 ft-lb
Number of Chisel Locking Positions
12
Solid Bit Capacity in Concrete
1 9/16 in
Current
14 A
Motor Type
Brushed
Maximum Speed
488 RPM
Housing Material
Metal
Modes of Operation
Hammer & Rotate
Kit Contents
(1) Bare Tool
Series
SDS-Max
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 1 1/4 in
Tool Weight
15.18 lb
Chuck Style
SDS-Max
Vibration Control
Yes
Drilling Capacity in Concrete
1 9/16 in
Clutch Style
Mechanical
Maximum Blows per Minute
3,300 bpm
Power Source
Corded
Blows per Minute - Maximum
3,300 bpm
Chuck Material
Metal
Anti-Kickback Clutch
Yes
Tool Series
SDS-Max
Maximum Forward Torque
5.9 ft-lb
Includes
Grease Tube, Side Handle
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
1/2 in
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 1/4 in
Maximum Working Torque
5.9 ft-lb
Solid Bit Capacity in Concrete - Maximum
1 9/16 in
Core Bit Capacity in Concrete - Maximum
6 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

SDS Max Rotary Hmmr Kit 1-9/16 In.

Ratings & reviews