This item is Discontinued.

Bosch Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L ITDEP2R23501

Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (Discontinued)

  • Mfr # ITDEP2R23501
  • Zoro # G306878782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITDEP2R23501
Zoro #
G306878782
UPC #
000346484267
Country of Origin
Viet Nam

Dimensions

Fastening Tool Tip Size
P2R2
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in

Details

Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Power Bit
Single End/Double End
Double End
Impact Rated
Yes
Item
Screwdriver Bits
SAE or Metric
SAE

Description

Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size P2R2, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Phillips, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.