Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Max To 1/2-20 Arbor Adapter

  • Mfr # HA1032

  • Zoro # G2337072


product price: $32.59
/ea

Key Features

Impact Rated
No
For Use With
SDS Max Rotary Hammer
Application
Using Hammer Drill Chuck with 1/2-20 Thread Mount in SDS Max Rotary Tool
Tool Side Shank Type
SDS Max
Drill Bit Shank Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA1032
Zoro #
G2337072
UPC #
000346542424
Country of Origin
Germany

Dimensions

Adapter Length
6 in

Details

Item
SDS Max To 1/2-20 Arbor Adapter
Impact Rated
No
For Use With
SDS Max Rotary Hammer
Application
Using Hammer Drill Chuck with 1/2-20 Thread Mount in SDS Max Rotary Tool
Tool Side Shank Type
SDS Max
Drill Bit Shank Type
Threaded
Shank Type Compatibility
SDS Max, Threaded
Drill Bit Adapter Type
Shank Adapter
Drill Bit Type Compatibility
Threaded

Description

SDS Max To 1/2-20 Arbor Adapter, SDS Max, Threaded, Adapter Length 6 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility Threaded, Shank Type Compatibility SDS Max, Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.