This item is Discontinued.

Bosch SDS Rotary Hammer Drill, 6.9A @ 120V 11224VSR

SDS Rotary Hammer Drill, 6.9A @ 120V (Discontinued)

  • Mfr # 11224VSR
  • Zoro # G1268066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11224VSR
Zoro #
G1268066
UPC #
000346383574
Country of Origin
Germany

Dimensions

Tool Length
17 1/2 in

Details

Item
Rotary Hammer Kit
Cord
8 ft 2 Conductor
Corded/Banded
Corded
Standards
UL Listed, CSA Certified
Core Bit Capacity
2 1/2 in
Stop Rotation
Yes
Features
Vario-Lock, Variable Speed, 3-Function, Clutch
Amps
6.9
Chuck Type
SDS
Tool Weight
6.5 lb
Blows per Minute
0 to 800
No Load RPM
0 to 1100
Impact Energy
2.2 ft-lb
Reversing
Yes
Rotary Hammer Product Grouping
Rotary Hammer Kits
Includes
Side Handle, Depth Rod, Carrying Case
Voltage
120
Corded/Cordless
Corded
Solid Bit Capacity
7/8 in

Description

Rotary Hammer Kit, Voltage 120, Impact Energy 2.2 ft-lb, Blows per Minute 0 to 800, Includes Side Handle, Depth Rod, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.