This item is Discontinued.

Bosch Self-Leveling Alignment Laser, 100 ft. GPL 3

Self-Leveling Alignment Laser, 100 ft. (Discontinued)

  • Mfr # GPL 3
  • Zoro # G8571123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPL 3
Zoro #
G8571123
UPC #
000346387247
Country of Origin
China

Dimensions

Dimensions (In.)
4-1/8 x 3-1/8 x 1-5/8
Length (In.)
3

Details

Accuracy
+/-1/8 in @ 50 ft
Includes
(3) AA Batteries, Mounting Strap, Multi-Purpose Attachment, Recalibration Wrench
Application
For Measuring Plumb and Level on Structures
Visual/Audible Indicators
Out of Level Laser Beam Blink
Range (Ft.)
100
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Preset Angle (Deg.)
+/-5
Type
Pocket Sized
Power Source
(3) AA Batteries
Operating Temp. (F)
14 Degrees to 122 Degrees
Number of Dots
3
Item
Self-Leveling Alignment Laser

Description

This Bosch GPL 3 Self-Leveling Alignment Laser is the ideal tool for getting accurate measurements of plumb and level on structures. This pocket sized laser is easy to carry around, making it perfect for measuring in tight spaces. It has a +/- 1/8" accuracy at 50 ft. The self-leveling alignment laser also features an 8 minute working time, no mess dispensing, reusable cartridges, fast cure and flexible characteristics. If you are looking for a tool that will help you get precise measurements of plumb and level on structures, this Bosch Self Leveling Alignment Laser is the right choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.