Shears
- Mfr # GSC18V-16EN
- Zoro # G823956345
product price:Â
$
345.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shear Style
Single Cut
Tool Series
Bosch Professional
Safety Features
Lock-On Switch
Number of Chargers Included
0
Power Source
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC18V-16EN
- Zoro #
- G823956345
- UPC #
- 0000346829884
- Country of Origin
- Germany
- Shear Style
- Single Cut
- Tool Series
- Bosch Professional
- Safety Features
- Lock-On Switch
- Number of Chargers Included
- 0
- Power Source
- Corded
- Battery Capacity
- 4.0Ah; 6.0Ah; 8.0Ah; 12.0Ah; 15.0Ah
- Number of Batteries Included
- 0
- Capacity Stainless Steel
- 16 ga
- For Workpiece Material
- Metal
- Speed - Maximum
- 3,200 stroke/min
- Includes
- GSC18V-16E 18V Shear
- Item
- Shears
- Includes Battery
- Tool Only
- Battery Chemistry
- Li-Ion
- Throttle Type
- Slide Switch
- Speed Setting
- Single Speed
- Features
- Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted
- Voltage
- 18V DC
- Capacity Steel
- 16 ga
- Speed - Minimum
- 3,200 stroke/min
- Application
- Metal Cutting
- Maximum Strokes per Minute
- 3,200 stroke/min
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Length
- 12 5/16 in
- Minimum Cutting Radius
- 20 mm
- Maximum Material Thickness
- 16 ga
- Wire Rope Length
- 12 5/16 in
- Length
- 12 5/16 in
- Fits Chest Size
- Restart Protection - Helps Prevent Accidental Tool Startup if Power Supply is Interrupted
Description
Shears, Shear Style Single Cut, Capacity Stainless Steel 16 ga, Capacity Steel 16 ga, Minimum Cutting Radius 20 mm, Brushless Motor Yes, Battery Capacity 4.0Ah; 6.0Ah; 8.0Ah; 12.0Ah; 15.0Ah, Maximum Strokes per Minute 3,200 stroke/min, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.