Battery, 3 1/2" L, 4 3/8" H, 12V DC
- Mfr # 48-11-2442
- Zoro # G823354783
original price:Â $149.00 , new price: $85.35 , 42 percent off
new price:Â
$
85.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Product Type
Battery
Number of Batteries Included
2
Overall Length
3 1/2 in
Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-2442
- Zoro #
- G823354783
- UPC #
- 45242316120
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
- Fits Chest Size
- All-Weather Performance, Best-in-Class Construction, Recharges in 60 to 77 min, REDLINK(TM) Intelligence, Versatile
Details
- Number of Chargers Included
- 0
- Product Type
- Battery
- Number of Batteries Included
- 2
- Voltage
- 12V DC
- Features
- All-Weather Performance, Best-in-Class Construction, Recharges in 60 to 77 min, REDLINK(TM) Intelligence, Versatile
- Weight
- 0.9 lb
- Battery Platform
- M12(TM)
- Battery Chemistry
- Li-Ion
- Item
- XC4.0 Battery
- Tool Series
- M12(TM)
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Battery Capacity
- 4 Ah
Description
XC4.0 Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 12V DC, Charger Input Voltage Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Height 4 3/8 in, Overall Length 3 1/2 in, Overall Width 2 5/8 in, Weight 0.9 lb, Wireless Tracking System Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.