Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Sheet Metal Shear, 16 Ga, 4.2A, 120V, 28 FPM 1521

Sheet Metal Shear, 16 Ga, 4.2A, 120V, 28 FPM (Discontinued)

  • Mfr # 1521
  • Zoro # G0548983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521
Zoro #
G0548983
UPC #
000346317602
Country of Origin
Unknown

Dimensions

Min. Cut Radius
1-1/4
Tool Length (In.)
11.75

Details

Item
Corded Sheet Metal Shear
Amps @ 120V
4.2
Speed Range
28 FPM Cutting
Corded/Cordless
Corded
Includes
45 Degrees Beveled Edge
Stainless Steel Capacity (Gauge)
20
Corded/Banded
Corded
Features
Lock On/Off Switch, Reversible Side Blades, Toolless Blade Change
Steel Capacity (Gauge)
16
No Load Strokes/Minute
5000
Waste Curl (In.)
13/64
Bearings
Ball & Roller
Tool Weight (Lb.)
4.2
Cord
8-ft. 2-cond.

Description

Corded Sheet Metal Shear, Steel Capacity 16 Gauge, Stainless Steel Capacity 20 Gauge, 4.2 Amps @ 120V, Min Cut Radius 1 1/4, Waste Curl 13/64 In, 28 FPM Cutting Speed Range, No Load Strokes/Minute 0 To 5000, Bearings Ball/Roller, Cord 8 Ft 2 Conductor, Lock On/Off Switch, Compact Design, Reversible Side Blades, Tooless Blade Change, Tool Length 11 3/4 In, Tool Weight 4.2 Lb, Includes 2.5mm Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.