Shop BOSCH

Soft Sanding Pad, Rubber

  • Mfr # RS031
  • Zoro # G108661506

product price: 
$
18.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Abrasive Material
Rubber
Grade
Soft
Overall Diameter
5 in
Density
Soft
Number of Vacuum Holes
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS031
Zoro #
G108661506
UPC #
000346324532
Country of Origin
United States
Item
Soft Sanding Pad
Abrasive Material
Rubber
Grade
Soft
Density
Soft
Number of Vacuum Holes
8
Backing Material
Rubber
Color
Black
Resistance Properties
Dust
Backup Pad Shape
Round
Compatible with Manufacturer Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Device Material
Rubber
Connector Type
Hook-and-Loop
Product Type
Disc Backup Pad
Abrasive Mount Type
Hook and Loop
Maximum Operating Speed
13,000 RPM
Compatible Manufacturer Part Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible Manufacturer Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
For Use With Mfr. Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible with Manufacturer Model No.
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible with Mfr. Model No.
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
For Use with Mfr Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible Pump Manufacturer Part Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible Mfr. Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
For Manufacturer Part Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Compatible with Mfr. Model Number
1295D, 1295DH, 1295DP, 1295DVS, 3107DVS, 3283DVS, 3725DEVS, 3725DVS
Wire Color
Black

Dimensions

Overall Diameter
5 in
Overall Length
5 in
Overall Width
5 in
Overall Thickness
3/16 in
Wire Rope Length
5 in
Length
5 in

Description

Soft Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/16 in, Product Type Disc Backup Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.