Specialty Drill Bits
- Mfr # PTBX05
- Zoro # G923356953
product price:Â
$
60.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Drill Bits
5
Shank Diameter
1/4 in
Overall Length
4 in
Shank Type
Hex
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTBX05
- Zoro #
- G923356953
- UPC #
- 0000346676402
- Country of Origin
- China
- Number of Drill Bits
- 5
- Item
- Porcelain Tile Bit Set
- Shank Type
- Hex
- For Workpiece Material
- Glass, Natural Stone, Marble, Porcelain, Stone
Dimensions
- Shank Diameter
- 1/4 in
- Overall Length
- 4 in
- Drill Bit Sizes Included
- 3/16 in, 1/4 in, 5/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Porcelain Tile Bit Set, Number of Drill Bits 5, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.