Shop BOSCH
See all product information
Create Account
Specialty Drill Bits
- Mfr # PTBX12
- Zoro # G723356702
product price:Â
$
49.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Decimal Equivalent
0.5
Maximum Drilling Depth
2 1/2 in
Point Type
Arrow
Shank Diameter
1/4 in
Shank Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTBX12
- Zoro #
- G723356702
- UPC #
- 0000346676396
- Country of Origin
- China
Dimensions
- Maximum Drilling Depth
- 2 1/2 in
- Shank Diameter
- 1/4 in
- Shank Length
- 1/2 in
- Overall Length
- 5 in
- Drill Bit Size
- 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Decimal Equivalent
- 0.5
- Point Type
- Arrow
- Item
- Tile Drill Bit
- For Workpiece Material
- Porcelain
- Finish
- Bright (Uncoated)
- For Tool Type
- Drill/Driver, Hammer Drill
- Shank Type
- Round with Three Flats
- Material
- Carbide
- Cutting Direction
- Right Hand
- Shell Material
- Carbide
Description
Tile Drill Bit, 1/2 in, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/4 in, Shank Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.