Specialty Drill Bits
- Mfr # PTBX38
- Zoro # G423353803
product price:Â
$
37.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type
Round with Three Flats
For Workpiece Material
Porcelain
Maximum Drilling Depth
2 1/2 in
Shank Diameter
1/4 in
Decimal Equivalent
0.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTBX38
- Zoro #
- G423353803
- UPC #
- 0000346676389
- Country of Origin
- China
- Shank Type
- Round with Three Flats
- For Workpiece Material
- Porcelain
- Decimal Equivalent
- 0.375
- Finish
- Bright (Uncoated)
- Material
- Carbide
- Item
- Tile Drill Bit
- Point Type
- Arrow
- Cutting Direction
- Right Hand
- For Tool Type
- Drill/Driver, Hammer Drill
- Shell Material
- Carbide
Dimensions
- Maximum Drilling Depth
- 2 1/2 in
- Shank Diameter
- 1/4 in
- Shank Length
- 1/2 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Tile Drill Bit, 3/8 in, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/4 in, Shank Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.